Diamond Turning Insert, Diamond, 3, CCGT, .5, CBN

  • Mfr # 2NUCCGT32.50.5LV-BN2000

  • Zoro # G6373897


product price:  $97.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2NUCCGT32.50.5LV-BN2000
Zoro #
G6373897
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50
Corner Radius
.5
Insert Thickness
0.0156"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGT09T302LV
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
2NUCCGT32.50.5LV-BN2000
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Primary Material Application ISO Code
H10 - H20
ANSI Code
2NU-CCGT32.50.5LV
Chip-Breaker Code
LV
Included Angle
80 Degrees
Manufacturer Grade
BN2000
Material - Machining
CBN
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Primary Material Application
Hardened Steel
Cutting Application
Turning
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Wiper Insert
Yes
Shape
Rhombic
Material
CBN
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-CCGT32.50.5LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.