This item is Discontinued.

Schneider Electric Illuminated Push Button, 30mm, 1NO/1NC, Red 9001SKR9P35RH13

Illuminated Push Button, 30mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 9001SKR9P35RH13
  • Zoro # G6374024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR9P35RH13
Zoro #
G6374024
UPC #
-
Country of Origin
Unknown

Dimensions

Size
30mm

Details

Action
Push / Pull
Legend/Background Color
White/Black
Head Material
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 2, 3, 3R, 4, 4X, 6, 12, 13
Lamp Type
incandescent
Type of Operator
Mushroom Head
Color
Red
Contact Form
1NO/1NC
Bezel
Corrosion Resistant Thermoplastic
Legend
Pull to Start/Push to Stop
Number of Operators
1
Contact Rating
10 A @ 600V AC
Item
Illuminated Push Button
Contact Type
NO/NC
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Legend Markings
Pull To Start Push To Stop
Terminal Connection
Pressure Plate
IP Rating
66
Lamp Module Voltage
24V AC/DC
Standards
UL, CSA, CE
Basic Material
Plastic
Replacement Lamp
6VF87
Voltage
24 to 28V AC/DC

Description

Illuminated Push Button, 30mm, Push / Pull, Type of Operator Mushroom Head, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color Red, Lamp Module Voltage 24V AC/DC, Lamp Module Type Full Voltage, Lamp Type Incandescent, Lamp Voltage 24V AC/DC, Replacement Lamp 6VF87, Contact Rating 10 A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.