Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Electrical Glove Kit, Class 0, Sz 9, PR 150-SK-0/9

Electrical Glove Kit, Class 0, Sz 9, PR (Discontinued)

  • Mfr # 150-SK-0/9
  • Zoro # G6377016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-SK-0/9
Zoro #
G6377016
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11"

Details

Item
Electrical Glove Kit
Color
Black
AC Max. Use Voltage
1000
Class
0
AC Test Voltage
5000
Standards
ANSI/ASTM D120, NFPA 70E

Description

Electrical Glove Kit, Class 0, Size 9, Color Black, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Material Latex, Standards ANSI/ASTM D120, NFPA 70E, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.