Siemens
Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 208V AC, 3 Poles, 1NO
Mfr # 14IUH320D
Zoro # G6377655
Free Shipping & Returns
$3,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 50 to 200A
- Enclosure NEMA Rating 12
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 40 hp
- Starter Type NEMA Style
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 992cc Engine (GP15000E, GP17500E) (5721)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - Twist-On, Rg-59/62 Pvc (CBN-1110)
- MERSEN Forklift Limiter Fuse, ALS Series, 450A, Fast-Acting, 125V AC, Bolt-On (ALS450)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUD32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2P)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32AH)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306C004)
- Siemens Motor Controls