Flame Resistant Crewneck Shirt, Navy, 85% Modacrylic/15% Cotton, L (Discontinued)
- Mfr # DF2-CM-265ALS/NB/L
- Zoro # G6379003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-CM-265ALS/NB/L
Zoro #
G6379003
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Sleeve Length
36-1/4"
Details
Item
Flame-Resistant Crewneck Shirt
ATPV Rating
8.7 cal/cm2
Color
Navy
Closure Type
Pullover
Standards
ASTM F1506
Fabric Weight
8.75 oz
Number of Pockets
0
Description
ATPV Rating 8.7 cal/cm2, Color Navy, Fabric Weight 8.75 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size L, Sleeve Length 36-1/4 In., Standards ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.