Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF2-CM-260ALS/NB/3XLT
Zoro #
G6379274
UPC #
-
Country of Origin
United States
Dimensions
Size
3XLT
Sleeve Length
41"
Details
Item
FR Long Sleeve Shirt
ATPV Rating
-5.2 cal/cm2
Color
Navy
Standards
ASTM F1506
Fabric Weight
6.5 oz
Number of Pockets
0
Description
ATPV Rating -5.2 cal/cm2, Color Navy, Fabric Weight 6.5 oz, FR Long Sleeve Shirt, Number of Pockets 0, Size 3XLT, Sleeve Length 41 In., Standards ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.