Flame Resistant Crewneck Shirt, Desert Sand, L (Discontinued)
- Mfr # DF2-446LS/DS/L
- Zoro # G6380001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF2-446LS/DS/L
Zoro #
G6380001
UPC #
845811010165
Country of Origin
United States
Dimensions
Size
L
Sleeve Length
35-1/4"
Details
Item
Flame-Resistant Crewneck Shirt
ATPV Rating
-4.5 cal/cm2
Color
Desert Sand
Closure Type
Pullover
Fabric Weight
5.4 oz
Standards
ASTM F1506
Number of Pockets
0
Description
ATPV Rating -4.5 cal/cm2, Color Desert Sand, Fabric Weight 5.4 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size L, Sleeve Length 35-1/4 In., Standards ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.