Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KB3630PL

  • Zoro # G6380937


product price:  $253.47
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Matte Black
Height
Lever:7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB3630PL
Zoro #
G6380937
UPC #
663370596827
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever:7-1/2"
Width
Showerhead: 2-3/8", lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
5.31

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Matte Black
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Porcelain
Material
Brass
Number of Handles
1
Prop 65 Label
true
Handles Included
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Theme
Traditional
Handle Style
Lever
CEC Certified
true
Showerhead Included
Yes
Item Weight (lbs)
6.14
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Faucet Holes
3
Collection
Restoration
DOE Certified
true
Handshower Included
No

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.