Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GKTTLL
Zoro #
G6382187
UPC #
-
Country of Origin
Pakistan
Details
Item
Leather Gloves
Color
White
Thumb Style
Keystone
Leather Palm Process
Full Grain
Sold As
Pair
Leather Palm Type
Single
Standards
ANSI, ASTM
Application
General Maintenance
Stitching Material
Polyester
Description
Leather Gloves, Stitching Material Polyester, Sold As Pair, Standards ANSI, ASTM, Thumb Style Keystone, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.