Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Tan, M 12 PK

  • Mfr # 378GOB-M

  • Zoro # G6382223


product price:  $229.99
/pk 12, $19.17/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOB-M
Zoro #
G6382223
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Leather Palm Type
Single
Leather Palm Process
Full Grain
Stitching Material
Cotton/Polyester
ANSI/ISEA Cut Level
Not Rated
Sold As
Pair
Standards
ASTM
Lining
Unlined
Application
General Maintenance
Glove Leather Grade
A
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Puncture Force
85
Glove Back Color
Brown
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Brand and Series
Superior Gloves Endura(R) 378GOB
ANSI/ISEA Puncture Level
3
Leather Glove Liner Type
Unlined with Oil-Resistant Palm
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Biodegradable
Non-Biodegradable
Leather Color
Tan
Anti-Static
No
Series
Endura(R) 378GOB
Includes Double Palm
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products