Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Tan, 3XL 12 PK

  • Mfr # 378GOB-3XL

  • Zoro # G6382266


product price:  $229.99
/pk 12, $19.17/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GOB-3XL
Zoro #
G6382266
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
11 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Cotton/Polyester
Standards
ASTM
Lining
Unlined
Leather Palm Type
Single
Sold As
Pair
Leather Palm Process
Full Grain
ANSI/ISEA Cut Level
Not Rated
Application
General Maintenance
Glove Leather Grade
A
ANSI/ISEA Cut Level - 2011
2
Glove Hand Style
Left and Right
Glove Materials
Goatskin
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
3
Biodegradable
Non-Biodegradable
Cuff Style
Shirred Slip-On
Glove Back Color
Brown
Brand and Series
Superior Gloves Endura(R) 378GOB
Leather Color
Tan
Leather Glove Liner Type
Unlined with Oil-Resistant Palm
Anti-Static
No
Leather Glove Style
Drivers
Series
Endura(R) 378GOB
ANSI/ISEA Puncture Force
85
ANSI/ISEA Abrasion Level
Not Rated
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Includes Double Palm
No
Finger Coverage
Full Finger
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products