Hi-Vis Cold Protection Gloves, Synthetic Leather Palm, Fleece Lining, Lime, XL ( 10 )
Mfr # 0379RHVLXLG
Zoro # G6382415
product price: $40.15
/prKey Features
Color
Lime
Palm Material
Synthetic Leather
Lining
Fleece
Minimum Temperature
-10 Degrees F
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0379RHVLXLG
Zoro #
G6382415
UPC #
613983081005
Country of Origin
China
Dimensions
Size
XL ( 10 )
Length
25-1/2"
Glove Size
XL
Glove Length
25 1/2 in
Size- Alpha
XL
Size- Numeric
10
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Polyester, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Foam, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.