Size 9 Men's 6" Work Boot Alloy Work Boots, Black (Discontinued)
- Mfr # 25299/090
- Zoro # G6382713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25299/090
Zoro #
G6382713
UPC #
-
Country of Origin
China
Dimensions
Size
9
Heel Height
Less Than 1/2 in
Footwear Width
E
Height
6 in
Description
Work Boots, Metatarsal Guard External, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 25299, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.