Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 13 Men's 6" Work Boot Alloy Work Boots, Black 25299/130

Size 13 Men's 6" Work Boot Alloy Work Boots, Black (Discontinued)

  • Mfr # 25299/130
  • Zoro # G6382783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25299/130
Zoro #
G6382783
UPC #
-
Country of Origin
China

Dimensions

Size
13
Heel Height
Less Than 1/2 in
Footwear Width
E
Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Completely Non Metallic
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Metatarsal System
Composite external metatarsal protection
Oil Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Waterproof
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain, Fire Resistant Leather
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Toe Type
Alloy
Style Number
25299
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Liner Material
Breathable Mesh
Color
Black
Footwear Shank Type
Nylon
Metatarsal Guard
External
Standards
ASTM F2413-05 M I/75 C/75, MT/75, EH
Footwear Construction Type
Direct Injected
Footwear Closure Type
Hook-and-Loop
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Closure Type
Hook-and-Loop
Resists
Abrasion, Oils, Impacts, Slips, Electric Hasard

Description

Work Boots, Metatarsal Guard External, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 25299, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.