This item is Discontinued.

Pip Electrical Glove Kit, Class 00, Sz 10, PR 147-SK-00/10

Electrical Glove Kit, Class 00, Sz 10, PR (Discontinued)

  • Mfr # 147-SK-00/10
  • Zoro # G6382896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-SK-00/10
Zoro #
G6382896
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11"

Details

Item
Electrical Glove Kit
Color
Orange
Class
00
AC Test Voltage
2500
Standards
ANSI/ASTM D120, NFPA 70E
AC Max. Use Voltage
500

Description

Electrical Glove Kit, Class 00, Size 10, Color Orange, Length 11 In., AC Max. Use Voltage 500, AC Test Voltage 2500, Material Latex, Standards ANSI/ASTM D120, NFPA 70E, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.