This item is Discontinued.

Georgia Boot Work Boots, Mens, Brown, Size 16 GR262-160M

Work Boots, Mens, Brown, Size 16 (Discontinued)

  • Mfr # GR262-160M
  • Zoro # G6382984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR262-160M
Zoro #
G6382984
UPC #
043538636884
Country of Origin
Dominican Republic

Dimensions

Size
16
Footwear Width
M
Height
3 in
Heel Height
1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Plain
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Slip On
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Liner Material
Moisture Wicking
Insulation Type
None
Footwear Sole Pattern
Siped
Shank Material
Tempered Steel
Completely Non Metallic
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Outsole Material
Polyurethane
Footwear Closure Type
Slip On
Electrical Hazard Rated
No
Insulation Weight
None
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Item
Work Boots
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Midsole Material
EVA
Style Number
GR262
Puncture Resistant Insole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Metatarsal System
No
Upper Material
Full Grain Leather
Resists
Oil, Chemicals, Slips
Metatarsal Guard
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number GR262, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.