IEC Magnetic Contactor, 1NC/1NO, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23271AC20

  • Zoro # G6383212


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
42 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RT23271AC20
Zoro #
G6383212
UPC #
040892634952
Country of Origin
Germany

Dimensions

Overall Depth
3.67 in
Mounting Hole Distance - Width
1.38 in
Frame Size
S0
Overall Width
3.04 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
2.95 in
Overall Height
5.12 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
42 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 1 Phase - 230V
3
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
S0
Reversing
No
Includes
S0 Frame
Series
SIRIUS 3RT23
IP Rating
IP20
Watts Loss
3W
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 600V AC
15 hp
Full Load Current - Resistive
42 A
Horsepower @ Three Phase - 240V AC
5 hp
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Inductive
15.5 A
Mounting Postion
Vertical
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1 hp
Number of Normally Open Main Contacts
4
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Surface
Horsepower @ Three Phase - 480V AC
10 hp
Contactor Style
IEC
Phase
3
Horsepower @ Three Phase - 208V AC
5 hp

Description

The IEC Magnetic Contactor is an electrically operated switching device that uses a 24 V AC coil to open and close its main contacts for controlling power circuits in industrial loads. It is a non-reversing, four-pole device from the SIRIUS 3RT23 family with frame size S0, rated for operation within the specified voltage ranges. It features screw terminal connections and supports DIN Rail or surface mounting. It has an enclosure rating of IP20 and does not include additional enclosure features. It does not include an integrated surge suppression device.

Key features

  • Action: Non-Reversing
  • Reversing: No
  • Coil Voltage: 24 V AC
  • Contactor Style/Series: IEC, SIRIUS 3RT23 (Frame S0)
  • Poles and Contacts: 4 poles; 4 Normally Open main contacts; 2 auxiliary contacts (1NO/1NC)
  • Auxiliary Contact Configuration/Form: 1NO/1NC
  • Electrical Connection: Screws
  • Enclosure/NEMA: Has an enclosure rating of IP20; does not include additional enclosure features
  • Frequency/Phase: 50/60 Hz; 3-phase
  • Operating Watts: rated for operation at up to 8 kW at 400V within specified parameters
  • Full Load Amps: Inductive 15.5 A; Resistive 42 A
  • Durability: rated for a maximum of 10,000,000 mechanical cycles under specified testing conditions
  • Temperature Range: -13 °F to 140 °F
  • Dimensions (Overall): Height 5.12 in; Width 3.04 in; Depth 3.67 in
  • Mounting: DIN Rail, Surface; Mount Position: Vertical
  • Includes: S0 Frame
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.