IEC Magnetic Contactor, 1NC/1NO, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT25261AC20

  • Zoro # G6383413


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RT25261AC20
Zoro #
G6383413
UPC #
040892635140
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
2.95 in
Overall Depth
3.65 in
Frame Size
S0
Overall Width
3.05 in
Overall Height
5.1 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
35 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
REACH Art 33, WEEE (2012/19/EU)
Reversing
No
HP @ 1 Phase - 230V
3
Includes
S0 Frame
Frame / Series / Class / Code
S0
Special Features
Main Contact Configuration 2NC/2NO
Enclosure NEMA Rating
No Enclosure
Series
SIRIUS 3RT25
Max. Operating Watts
26 kW (at 400V, AC-4), 11 kW (at 400V, AC-3), 26 kW (at 400V, AC-1)
IP Rating
IP20
Mechanical Operating Durability
10,000,000
Embedded Surge Suppressor
No
Mounting Postion
Vertical
Contactor Style
IEC
Full Load Current - Inductive
25 A
Phase
3
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Surface
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Number of Normally Closed Main Contacts
2
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
35 A
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Number of Normally Open Main Contacts
2
Horsepower @ Single Phase - 240V AC
3 hp
Frequency
50/60 Hz

Description

The SIEMENS - IEC Magnetic Contactor is a non-reversing, 4-pole device with an auxiliary contact configuration of 1NO/1NC. It operates on a coil voltage of 24V AC and has a S0 frame size. The electrical connection is made via screws and it does not include an embedded surge suppressor. This product can be mounted vertically either on DIN Rail or surface, and it comes without any NEMA enclosure rating.

Key features based on attributes are:

Auxiliary Contact Form: 1NC/1NO which indicates the number of normally closed (NC) and normally open (NO) contacts.

  • Coil Voltage: Operates at 24V AC.
  • Full Load Amps: Rated for operation with inductive loads of up to 25 A and resistive loads of up to 35 A.
  • Horsepower Ratings: Compatible with motors having power ratings within the range of 2 hp @ single phase -120V AC and up to a maximum of15 hp @ three phase -480V AC.
  • Maximum Operating Temperature: Operational within temperature ranges reaching a maximum of140 Degrees F.
  • Mounting Style: Offers multiple mounting possibilities such as DIN Rail or Surface mountings, based on user preference.
  • Number of Poles: Contains four poles for controlling circuits
  • Standards Compliance: Manufactured in accordance with REACH Art33, WEEE (2012/19/EU) standards aligning with European Union regulations on electronic waste management.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.