This item is Discontinued.

Schneider Electric Variable Frequency Drive, 75 HP, 400-480V ATV61HD55N4

Variable Frequency Drive, 75 HP, 400-480V (Discontinued)

  • Mfr # ATV61HD55N4
  • Zoro # G6385285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV61HD55N4
Zoro #
G6385285
UPC #
785901435648
Country of Origin
Unknown

Dimensions

Width
12.60 in
Depth
11.42 in
Height
24.80 in

Details

Item
Variable Frequency Drive
Max. HP
75
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
3
Enclosure
Open
Max. Output Amps
116
Output Phase AC
3
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
50/60 Hz
Standards
CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
Displays
Drive Voltage, Hertz
Control Type
Keypad/Remote
Digital Readout
Yes
Display Type
LED
Torque @ 1 Hz
110%
Adjustable Acceleration Time
0.1 to 999.9 sec
Adjustable Deceleration Time
0.1 to 999.9 sec
Control Method
Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dynamic Braking
Yes
Output Frequency Range
0.5 to 500 Hz
Accepts Input Control Signal
Yes
For Use With
3-Phase Inverter Duty Motor
Protection
Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Key Pad Lockout
Yes
Start/Stop Control
programmable
Starting Torque
110%

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC 3, Input Frequency 50/60 Hz, Output Voltage 480V AC, Output Phase AC 3, Output Frequency Range 0.5 to 500 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.