Caster Wheel, Polyurethane, 3 in., 595 lb.

  • Mfr # HTH 75X40/20-40K

  • Zoro # G6386703


product price:  $44.99
/ea

Key Features

Wheel Dia.
75 mm
Wheel Width
40 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Heavy Duty
Load Rating
595 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTH 75X40/20-40K
Zoro #
G6386703
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
40 mm
Fits Axle Dia.
20 mm
Hub Length
1 9/16 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Hub Width
40 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
595 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Silver
Non-Marking
Yes
Item
Extrathane Polyurethane Tread On Steel Hub Roller For Pallet Trucks
Durometer
92 Shore A
Caster Wheel Bearings
Precision Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Features
Floor Protection
Caster Temp. Range Available
No
Replacement For
European Forklifts
Wheel Core Material
Steel
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel/Tread Hardness
92 Shore A
Wheel Bearing Type
Precision Ball
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Yellow
Includes Spanner Bushing
Not Included
System of Measurement
Metric
Standards
RoHS, ICWM
Number of Wheels
1
Tread Color
Light Brown
Load Capacity
270 kg
Replacement Wheel
Mfr. No. HTH 75X40/20-40K
Series
HTH Series
Tread
Standard
Application
Roller For Pallet Trucks
Caster Product Group
Wheels
Extended Lead
No
Caster Temp. Range
-25 Degrees To 70 Degrees C
ESD Conductive
No
Includes Thread Guards
No
Compatible Manufacturer Model Number
269613
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 595 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.