10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench

  • Mfr # 48-22-7210

  • Zoro # G6388685


product price:  $40.69
/ea

Key Features

Jaw Capacity
1 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-22-7210
Zoro #
G6388685
UPC #
045242342372
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Size
10 in.

Details

Item
Straight Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Jaw Material
Alloy Steel
Material
Steel
Features
Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Won't Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece
Insulated
No
Jaw Texture
Serrated
Adjustable
Manual
Adjustment Type
Groove
Non-Magnetic
Yes
Corrosion Resistant
No
Finish
Black Oxide
Tether Style
Tether Ready
Shop By
Hot Buys

Description

Milwaukee Aluminum Pipe Wrenches have been designed from the ground up to offer maximum productivity to the professional user. The Aluminum Pipe Wrench features an OVERBITE JAW(TM) design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability makes the Milwaukee Aluminum pipe wrenches perfect for the toughest of jobsites. Milwaukee stands behind their products and offer a Limited Lifetime Warranty with all pipe wrenches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.