Fixed Spread Lifting Beam, 4000 lb., 36 In

  • Mfr # 19-2-3

  • Zoro # G6390657


product price:  $1,216.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
36 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-2-3
Zoro #
G6390657
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Bail Thickness
1 in
Usable Upper Bail Width
6 in
Usable Upper Bail Length
5 in
Hook Opening Width
1 in
Overall Height
18 in
Bail Height
1 in
Bail Inside Width
6 in
Maximum Material Length
36 in
Bail Inside Length
5 in

Details

Item
Fixed Spread Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
36 in
Working Load Limit
4,000 lb
Headroom
16 3/4 in
Includes
Eye Hooks with Hook Latches
Hook Opening
1 in
Standards
ASME
Hardware Included
Eye Hooks with Latches
Maximum Spread
36 in
Beam Type
Lifting Beam
Spread Adjustability
Fixed
Maximum Headroom
17 in
Bail Adjustability
Fixed

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Fixed, Overall Length 36 in, Minimum Spread Not Applicable, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 17 in, Material Steel, Bail Height 1 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Hook Opening Width 1 in, Hardware Included Eye Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.