Men's 6-Inch Work Boot, 9, Composite Toe, Low H, Brown, RB7605

  • Mfr # RB7605

  • Zoro # G6393040


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Style Number
RB7605
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB7605
Zoro #
G6393040
UPC #
690774388819
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
Low
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
RB7605
Upper Boot Material
All Leather
Series
RB7605
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.57
For Outdoor Traction
Yes
Insulated
No
Puncture Resistant Insole
No
Toe Shape
Round
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.93
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Metatarsal Guard
Internal
Footwear Style
Mid-Cut Work Boot
Max. Heat Rating
300 Degrees F
Insole System
Removable
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Conductive
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Upper Material
Leather
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.57
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.93
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.