Men's Athletic Shoe, 11 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393147


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393147
UPC #
690774382435
Country of Origin
China

Dimensions

Footwear Width
W
Size
11
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Non-Marking Sole
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Style Number
RB3501
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Footwear Sole Pattern
Textured
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Toe Shape
Round
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metatarsal System
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Non Metallic Upper
No
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB3501
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.75
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.