Men's Athletic Shoe, 12 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393339


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393339
UPC #
690774382305
Country of Origin
China

Dimensions

Footwear Width
M
Size
12
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Insole System
Removable
Metatarsal System
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB3501
Footwear Construction Type
Cemented
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.75
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Wide Toe Cap
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Toe Shape
Round
Insulated
No
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Static Dissipative
Yes
Upper Boot Material
Leather/Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
RB3501
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.