Men's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393348


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393348
UPC #
690774382299
Country of Origin
China

Dimensions

Footwear Width
M
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chain Saw Cut Resistant
No
Conductive
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Static Dissipative
Yes
Insulated
No
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Textured
Style Number
RB3501
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Wide Toe Cap
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
RB3501
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Cemented
Toe Cap Material
Steel
Style Family
Athletic Shoe
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.