Men's Athletic Shoe, 10 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393375


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393375
UPC #
690774382268
Country of Origin
China

Dimensions

Footwear Width
M
Size
10
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Footwear Construction Type
Cemented
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Removable Insole
Yes
Static Dissipative
Yes
Completely Non Metallic
No
Insulation Type
None
Non-Marking Sole
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather/Mesh
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Insulated
No
Style Number
RB3501
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Standards
ASTM F2413
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
RB3501
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Athletic Shoe
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.