Men's Athletic Shoe, 8 1/2 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393409


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393409
UPC #
690774382237
Country of Origin
China

Dimensions

Footwear Width
M
Size
8 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
No
Non Metallic Upper
No
Ninety Degree Heel
No
Style Number
RB3501
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather/Mesh
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Static Dissipative
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Toe Shape
Round
Conductive
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
No
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Waterproof Type
None
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.70
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Series
RB3501
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.