Women's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393515


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393515
UPC #
690774381636
Country of Origin
China

Dimensions

Footwear Width
W
Size
11 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metatarsal System
No
Style Number
RB354
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Blue
For Outdoor Traction
No
Footwear Construction Type
Cemented
Toe Shape
Round
Waterproof Type
None
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Wide Toe Cap
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Insulation Type
None
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
RB354
Upper Color
Blue
Slip Resistant
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Steel
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB354

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.