Women's Athletic Shoe, 11 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393521


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393521
UPC #
690774381629
Country of Origin
China

Dimensions

Footwear Width
W
Size
11
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Blue
Footwear Sole Pattern
Textured
Conductive
No
Waterproof Type
None
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather/Mesh
Toe Shape
Round
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Style Number
RB354
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insole System
Removable
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Insulation Type
None
Footwear Construction Type
Cemented
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Blue
Non-Marking Upper
No
Heel Style
Flat Heel
Series
RB354
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB354

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.