Women's Athletic Shoe, 10 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393549


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393549
UPC #
690774381605
Country of Origin
China

Dimensions

Footwear Width
W
Size
10
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Construction Type
Cemented
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Insole System
Removable
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Blue
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Style Number
RB354
Insulation Type
None
Non Metallic Upper
No
Footwear Sole Pattern
Textured
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather/Mesh
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Waterproof Type
None
Metatarsal System
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RB354
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Blue
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Steel
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB354

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.