Women's Athletic Shoe, 9 1/2 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393558


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393558
UPC #
690774381599
Country of Origin
China

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Style Number
RB354
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Static Dissipative
No
Insole System
Removable
Footwear Construction Type
Cemented
Waterproof Type
None
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Blue
Non-Marking Sole
No
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Toe Shape
Round
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insulation Type
None
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Blue
Series
RB354
Slip Resistant
Yes
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.7
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB354

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.