Women's Athletic Shoe, 7 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393600


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393600
UPC #
690774381544
Country of Origin
China

Dimensions

Footwear Width
W
Size
7
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Ninety Degree Heel
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.75
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Insulation Type
None
Non-Marking Sole
No
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Waterproof Type
None
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Style Number
RB354
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.70
Predominant Footwear Color
Blue
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insulated
No
Upper Boot Material
Leather/Mesh
Insole System
Removable
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Blue
Heel Style
Flat Heel
Series
RB354
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Toe Cap Material
Steel
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB354

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products