Shelf, 24 in D, 72 in W, Dove Gray
Mfr # DD66013P
Zoro # G6394351
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
Steel
Load Capacity
1,900 lb
Decking Material
Particle Board
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD66013P
Zoro #
G6394351
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
72 in
Overall Depth
24 in
Details
Material
Steel
Load Capacity
1,900 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
Includes
(2) Beams, (3) Crossbars, Particle Board Decking
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
DD67211P, DD67211SP
Beam Capacity
1900 lb
Gauge
14 ga
Frame Material
Steel
Beam Gauge
14 ga
Includes Decking
Yes
Frame Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (3) Crossbars, Particle Board Decking, Includes Decking Yes, Load Capacity 1,900 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.