Men's 6-Inch Work Boot, 11 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395761


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90803
Zoro #
G6395761
UPC #
677338744571
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Height
5 1/2 in
Heel Height
1 in or Greater
Footwear Width
W
Overall Height
5 1/2 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Puncture Resistant Insole
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Static Dissipative
No
Removable Insole
Yes
Waterproof Type
None
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Standards
ASTM F2413-11
Metatarsal System
No
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Non-Marking Sole
No
Midsole Material
Rubber
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.80
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
For Outdoor Traction
No
Conductive
No
Completely Non Metallic
No
Insulated
No
Wide Toe Cap
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
0.50
Shank Material
Nylon
Insole System
Removable Full Cushion
Insulation Type
None
Chain Saw Cut Resistant
Yes
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
P90803
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Full Cushioned, Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.