Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395816


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395816
UPC #
677338744526
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Height
5 1/2 in
Heel Height
1 in or Greater
Footwear Width
W
Overall Height
5 1/2 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.80
Shank Material
Nylon
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.80
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Waterproof Type
None
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Wide Toe Cap
No
Midsole Material
Rubber
Insole System
Removable Full Cushion
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
Yes
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Conductive
No
Non Metallic Upper
No
Insulated
No
Completely Non Metallic
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
No
Footwear Shank Type
None
Insulation Type
None
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
P90803
Heel Style
Defined Heel
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.