Men's 6-Inch Work Boot, 14 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395859


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395859
UPC #
677338744489
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
5 1/2 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Non-Marking Sole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
Yes
Satra Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Metatarsal System
No
Non Metallic Upper
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Footwear Shank Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.80
Shank Material
Nylon
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Mesh, Nylon
Conductive
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Insulated
No
Static Dissipative
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Waterproof Type
None
Insole System
Removable Full Cushion
Predominant Footwear Color
Brown
Insulation Type
None
Removable Insole
Yes
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P90803
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Steel
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.