Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395886


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395886
UPC #
677338602734
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1" or Greater
Size (PRINT)
11 1/2
Overall Height
5 1/2 in

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Standards
ASTM F2413-11
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
No
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Waterproof Type
None
Chain Saw Cut Resistant
Yes
Completely Non Metallic
No
Metatarsal System
No
Insole System
Removable Full Cushion
Static Dissipative
No
Insulation Type
None
Upper Boot Material
All Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Shank Material
Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Non-Marking Upper, Chain Saw Cut-Resistant, Defined Heel
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
P90803
Slip Resistant
Yes
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Heat Resistant
No
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.