Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395901


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395901
UPC #
677338602710
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
5 1/2 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Insulation Type
None
Non Metallic Upper
No
Max. Heat Rating
572 Degrees F
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Closure Type
Lace Up
Insulated
No
Insole System
Removable Full Cushion
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Shank Material
Nylon
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Metatarsal Guard
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
P90803
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.