Men's 6-Inch Work Boot, 10 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395910


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395910
UPC #
677338602703
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
5 1/2 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Rubber
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Insulated
No
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.80
Metatarsal System
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Standards
ASTM F2413-11
Insole System
Removable Full Cushion
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Chain Saw Cut Resistant
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
None
Toe Shape
Round
For Outdoor Traction
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Shank Material
Nylon
Static Dissipative
No
Ninety Degree Heel
Yes
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
0.50
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Series
P90803
Heel Style
Defined Heel
Non-Marking Upper
Yes
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.