Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER003S-10

  • Zoro # G6396257


product price:  $3,373.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003S-10
Zoro #
G6396257
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
18 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
6 5/8 in
Housing Width
12 19/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
13 13/16 in
Body Length
18 13/16 in
Body Width
12 19/32 in
Body Depth
6 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Item
Electric Chain Hoist
Clutch
Friction
Trolley Configuration
Hook Mounted - No Trolley
Finish
Electrostatic Enamel
Hz
60
Thermal Protection
Included
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Classification
H4
Number of Speeds
1
Amps @ Low Volts
3.4 A
Control Cord
6 ft
Brake
Electromagnetic
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Duty Classification
H4
Motor Horsepower
3/4 hp
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Current at Min. Voltage
3.4 A
Brake Type
DC Current
Number of Reeves
1
Body Finish
Painted
Mount Type
Hook Mounted - No Trolley
Controls
Push Button Pendant
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Pendant IP Rating
IP65
Headroom
13 13/16 in
Number of Load Chains
1
For Outdoor Use
Yes
Includes Brake
Brake Included
Hoist IP Rating
IP55
Fixed Lift Speed
36 fpm
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Material
Aluminum
Programmable
Non-Programmable
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Current at Max. Voltage
1.7 A
Starts and Stops per Hour
360
Maximum Lifting Capacity
500 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.