Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White

  • Mfr # 61405

  • Zoro # G6397301


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Aircraft, Equipment/Machinery, Facility Maintenance
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61405
Zoro #
G6397301
UPC #
078827614052
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Solvent Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Aircraft, Equipment/Machinery, Facility Maintenance
Fragrance
Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear Water-White
Net Weight
5 gal
Degreaser NSF Rating
Not Rated
Green Certification or Other Recognition
VOC Levels Meet SCAQMD Requirements
Cleaner Container Type
Drum
Dielectric Strength
39,000V
Degreaser Container Type
Drum
VOC Content
100%
Primary Chemical
None
Sub-Category
Degreasers
Cleaner Chemical Product Grouping
Degreasers
Degreaser Item
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
ARP 17558; ASTM F-945; Boeing D6-17487 rev. T; McDonnell Douglas CSD #1; MIL-PRF-680C Type IV
Flash Point
Less Than 141.8°F
Includes Chemical
None
Application
Equipment/Machinery
Nonflammable
No
Properties
Butyl Free, Plastic Safe
Biodegradable
No
Chlorinated/Non Chlorinated
Non Chlorinated
Plastic Safe
Yes
NSF Rating
Not Rated
Butyl Free
Yes
Base Formula
Solvent Based
Product Series
PF
Removes
Grease and Oil
Specific Gravity
0.74 - 0.78 @20°C

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 37 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 39,000V, Application Equipment/Machinery, ASTM F945, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.