Degreaser, 1 Gal Jug, Liquid, Clear Colorless

  • Mfr # 03528

  • Zoro # G6397365


product price:  $180.99
/ea
Sold in multiples of 4 for $723.96
Free Shipping & Returns

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Forklifts, Bearings, Gears, Chains, Ink Removal From Printing Presses, Cranes, Pulleys
Fragrance
Fruity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03528
Zoro #
G6397365
UPC #
078827035284
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Forklifts, Bearings, Gears, Chains, Ink Removal From Printing Presses, Cranes, Pulleys
Fragrance
Fruity
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Clear Colorless
Net Weight
1 gal
Degreaser NSF Rating
C1
Sub-Category
Degreasers
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Degreaser
Flash Point
1.4°F
Standards
Boeing BAC 5750 Rev. J; NSF International C1; Pratt & Whitney Canada MMC 21530
Degreaser Container Type
Can
VOC Content
65%
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
None
Form
Liquid
Primary Chemical
None
Cleaner Container Type
Non Aerosol Can
Application
Equipment/Machinery
Nonflammable
No
Features
Dirt, Fast Acting Solvent for Degreasing Parts and Equipment, Grease, Heavy Duty Penetrating Degreaser, Moisture and Other Contaminants, No Ozone Depleting Chemicals, No Residue, No Rinsing, Penetrating Action Instantly Removes Oil, Wax
Product Series
ZeroTri
Butyl Free
Yes
Base Formula
Solvent Based
Biodegradable
No
Properties
Butyl Free
Plastic Safe
No
Chlorinated/Non Chlorinated
Non Chlorinated
NSF Rating
C1
Specific Gravity
0.74 - 0.76 @ 20°C
Removes
Grease, Grime, Oil, and Other Oil-Based Contaminants

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Can, 1 gal, Net Weight 7.5 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 65 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, CFIA Certification, NSF Rated, Primary Chemical None, Base Formula Solvent-Based

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.