Degreaser, 1 Gal Jug, Liquid, Clear Water-White

  • Mfr # 01428

  • Zoro # G6397380


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Fork Lifts, Alternators, Gears, Bearings, Heavy Equipment, Chains & Cable Connections, Power and Air Tools, Cranes, Printing Presses, Engines, Pulleys
Fragrance
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01428
Zoro #
G6397380
UPC #
078827014289
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Air Compressors, Fork Lifts, Alternators, Gears, Bearings, Heavy Equipment, Chains & Cable Connections, Power and Air Tools, Cranes, Printing Presses, Engines, Pulleys
Fragrance
Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Clear Water-White
Net Weight
1 gal
Degreaser NSF Rating
C1
Degreaser Item
Degreaser
Form
Liquid
Includes Chemical
None
VOC Content
100%
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Bottle
Degreaser VOC Range
Greater than 50% / 500 g/L
Cleaner Container Type
Non Aerosol Can
Sub-Category
Degreasers
Standards
NSF International C1; Pratt & Whitney Canada MMC 21530
Primary Chemical
None
Flash Point
104°F
Application
Equipment/Machinery
Nonflammable
No
Features
and oils, deep penetration, Fast acting, Flash point above 100 Degrees F (38 Degrees C), High performance industrial degreaser that works on contact, Ideal for removing grease, Low residue, Safe on all metals and most plastics, tars
Properties
Butyl Free, Plastic Safe
Plastic Safe
Yes
Product Series
PreSolve
Base Formula
Citrus-Based Solvent
Biodegradable
No
NSF Rating
C1
Butyl Free
Yes
Specific Gravity
0.82 - 0.86 @ 20°C
Removes
Grease, Tars, and Oils
For Use On
All Metals and Most Plastics

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Can, 1 gal, Net Weight 8 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1, Product Series PreSolve

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.