Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020C-10

  • Zoro # G6400256


product price:  $3,879.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020C-10
Zoro #
G6400256
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
16 29/32 in
Housing Depth
8 5/16 in
Housing Width
5 13/32 in
Body Depth
8 5/16 in
Controller Cord Length
8 3/16 ft
Body Length
16 29/32 in
Body Width
5 13/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
27 13/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Number of Speeds
1
Item
Electric Chain Hoist
Reeving
2
Control Cord
6 ft
Brake
DC Current
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted - No Trolley
Classification
H4
Clutch
Friction
Amps @ Low Volts
4.8 A
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Hz
60
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Brake Type
DC Current
Motor Horsepower
1 1/4 hp
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Pendant
Body Finish
Painted
Resistance Properties
Corrosion Resistant, Wear Resistant
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Chain Grade
Grade 80
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Number of Load Chains
1
Headroom
27 13/16 in
Maximum Lifting Capacity
4,000 lb
Number of Reeves
2
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Chain Material
Alloy Steel
Current at Max. Voltage
2.5 A
Fixed Lift Speed
7 fpm
Current at Min. Voltage
4.8 A
Hoist IP Rating
IP55
Body Material
Aluminum
Includes Clutch
Clutch Included
Starts and Stops per Hour
360
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.