This item is Discontinued.

American Contractor 25 ft. 12/3 Extension Cord w/3-Outlet SJEOW 034970002

25 ft. 12/3 Extension Cord w/3-Outlet SJEOW (Discontinued)

  • Mfr # 034970002
  • Zoro # G6407165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
034970002
Zoro #
G6407165
UPC #
029892034979
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
SJEOW 25ft. 12/3 3 Outlet Tri-Source
Number of Outlets
3
Gauge/Conductor
12/3
NEC Cord Designation
SJEOW

Description

SJEOW 25ft. 12/3 3 Outlet Tri-Source

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.