Zoro Homepage
This item is Discontinued.
American Contractor 100 ft. Yellow Extension Cord w/Receptacle SJEOW 016990002

100 ft. Yellow Extension Cord w/Receptacle SJEOW (Discontinued)

  • Mfr # 016990002
  • Zoro # G6407208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016990002
Zoro #
G6407208
UPC #
029892016999
Country of Origin
China

Dimensions

Cord Length
100 ft.

Details

Item
Yellow 100ft SJEOW Ext Cord,w/Receptacle
Jacket Color
Yellow
Gauge/Conductor
12/3
NEC Cord Designation
SJEOW

Description

Yellow 100ft SJEOW Ext Cord,w/Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.