This item is Discontinued.

Southwire 50 ft. Yellow Lighted Extension Cord SJTW 025880002

50 ft. Yellow Lighted Extension Cord SJTW (Discontinued)

  • Mfr # 025880002
  • Zoro # G6407576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025880002
Zoro #
G6407576
UPC #
029892825881
Country of Origin
China

Dimensions

Cord Length
50 ft.

Details

Item
SJTW Yellow Lt End 50ft.
Jacket Color
Yellow
NEC Cord Designation
SJTW

Description

SJTW Yellow Lt End 50ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.