Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-690-PA
Zoro #
G6407703
UPC #
671252094392
Country of Origin
United States
Dimensions
Height
14"
Head Dia.
8"
Width
14"
Details
Item
Shower/Eye/Facewash Station
Color
Green/Yellow
Standards
ANSI Z358.1
Shower Head Material
Plastic
Eyewash Bowl Material
Stainless Steel
Fitting Material
Brass
Includes
Description
Shower/Eye/Facewash Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.