This item is Discontinued.

Lyon Finished End Panel, D 18 In, H 72 In, Green 66LECPSF78P18-1

Finished End Panel, D 18 In, H 72 In, Green (Discontinued)

  • Mfr # 66LECPSF78P18-1
  • Zoro # G6412271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66LECPSF78P18-1
Zoro #
G6412271
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
18 in
Overall Height
72 in

Details

Sub-Category
Finished End Panel
Item
Finished End Panel
Color
Forest Green
Material
Steel
Finish
Powder Coated

Description

Finished End Panel, Color Forest Green, Overall Depth 18 in, Overall Height 72 in, Finish Powder Coated, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.